Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VX234JBB https://www.bdiexpress.com/medias/INDSMCVALVEX-VX2-G-B-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkzMHxpbWFnZS9qcGVnfGFHSmxMMmcwT1M4eE1EYzJPVEV4TVRNeE9EVTFPQzlKVGtSVFRVTldRVXhXUlZoZlZsZ3lYMGRmUWw4ek1EQjRNekF3TG1wd1p3fDc5NWE0ZThhNWJiMDYxOWYwMDFmNWViMWUyMDBkYzZiOTAyNDgwZDE2YTQ4MjViZTQ3NjY2NTUxMGU3YjMxMDM
17893221 Hydraulic and Pneumatic Valves 

SMC SMC

VX234JBB

Description

VX234JBB ; NC VALVE

Poppet Valve; 1/4" FNPT Port; 2 Port | 2 Way; 2 Position; 100 VAC; Pneumatic; Solenoid | Spring Return; 101.325 KPa; 34 To 140 Deg F; Viton Seal; Stainless Steel

Part #

VX234JBB

BDI #
17893221

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.651
Product Group - BDI
F02352
Valve Type
Poppet | Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
100 VAC
Media
Pneumatic
Maximum Pressure
101.325 KPa
Operating Pressure Range
0.1 Pa-abs To 101.325 KPa
Operating Temperature Range
34 To 140 Deg F
Seal Type
Viton
Body Material
Stainless Steel
Inch - Metric
Inch
Other Features
1.58 Cv Factor | 8MM Orifice Size | Medium Vacuum Fluid | Normally Closed | Class B | Grommet | With Surge Voltage Suppressor | Size 3 | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
1.433
Long Description
Poppet Valve; 1/4" FNPT Port; 2 Port | 2 Way; 2 Position; 100 VAC; Pneumatic; Solenoid | Spring Return; 101.325 KPa; 34 To 140 Deg F; Viton Seal; Stainless Steel
Overall Length
2.343 Inch | 59.5 Millimeter
Overall Height
3.11 Inch | 79 Millimeter
Overall Width
1.575 Inch | 40 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh