SMC
SMC
VX245EE
SMC SMC
Description
VX245EE ; NO VALVE
Poppet Valve; 1/4" RC Port; 2 Port | 2 Way; 2 Position; 230 VAC; Pneumatic; Solenoid | Spring Return; 65 PSI; Hot Water 32 To 210 Deg F | Steam 32 To 362 Deg F; Viton Seal; Brass
Part #
VX245EE
BDI #
17893397
Details
127.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VX245EE/p/17893397
Your Price
$ 127.64 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.3
Product Group - BDI
F02352
Valve Type
Poppet | Solenoid
Port Type
1/4" RC
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
230 VAC
Media
Pneumatic
Maximum Pressure
65 PSI
Operating Pressure Range
0 To 65 PSI
Operating Temperature Range
Hot Water 32 To 210 Deg F | Steam 32 To 362 Deg F
Seal Type
Viton
Body Material
Brass
Inch - Metric
Inch
Other Features
0.42 Cv Factor | 3MM Orifice Size | Steam Fluid | Normally Open | Class H | Grommet | With Surge Voltage Suppressor | Size 1 | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.66138
Long Description
Poppet Valve; 1/4" RC Port; 2 Port | 2 Way; 2 Position; 230 VAC; Pneumatic; Solenoid | Spring Return; 65 PSI; Hot Water 32 To 210 Deg F | Steam 32 To 362 Deg F; Viton Seal; Brass
Overall Width
1.181 Inch | 30 Millimeter
Overall Height
2.638 Inch | 67 Millimeter
Overall Length
2.047 Inch | 52 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


