https://www.bdiexpress.com/medias/INDSMCVALVEX-25765348-300x300.jpg?context=bWFzdGVyfHJvb3R8NjgyMHxpbWFnZS9qcGVnfGFHWmpMMmhqWlM4eE1Ea3dPREU0TVRJNU9USXpNQzlKVGtSVFRVTldRVXhXUlZoZk1qVTNOalV6TkRoZk16QXdlRE13TUM1cWNHY3xhZTllMTExYWYzNTY1YmMyOTIwODY3NTg0ODQwZjI0MTRlN2M2MTdjZWE4ZDliZTIyYTYzZTc0NWVkNDExOTVm
https://www.bdiexpress.com/medias/INDSMCVALVEX-25765348-300x300.jpg?context=bWFzdGVyfHJvb3R8NjgyMHxpbWFnZS9qcGVnfGFHWmpMMmhqWlM4eE1Ea3dPREU0TVRJNU9USXpNQzlKVGtSVFRVTldRVXhXUlZoZk1qVTNOalV6TkRoZk16QXdlRE13TUM1cWNHY3xhZTllMTExYWYzNTY1YmMyOTIwODY3NTg0ODQwZjI0MTRlN2M2MTdjZWE4ZDliZTIyYTYzZTc0NWVkNDExOTVm
SMC
SMC
VX3114A-01F-JDOR1
SMC SMC
Description
VX3114A-01F-JDOR1 SOLENOID VALVE
Poppet Solenoid Valve; 1/8" G; 3 Port | 3 Way; 2 Position; 230/50-60 VAC; Hydraulic; Solenoid | Spring Return; 102 PSI; 23 To 140 Deg F; Viton Seal; Brass
Part #
VX3114A-01F-JDOR1
BDI #
25765348
Details
83.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VX3114A-01F-JDOR1/p/25765348
Your Price
$ 83.92 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0
Product Group - BDI
F02234
Valve Type
Poppet | Solenoid
Port Type
1/8" G
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
230/50-60 VAC
Media
Hydraulic
Maximum Pressure
102 PSI
Operating Pressure Range
0 To 102 PSI
Operating Temperature Range
23 To 140 Deg F
Seal Type
Viton
Body Material
Brass
Inch - Metric
Inch
Other Features
0.08 Cv Factor | 1.5MM Orifice Size | Oil Fluid | Common Open | Built-In Full Wave Rectifier | Class B | DIN Terminal Without Connector
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.20
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcworld.com
Weight / LBS
0.904
Long Description
Poppet Solenoid Valve; 1/8" G; 3 Port | 3 Way; 2 Position; 230/50-60 VAC; Hydraulic; Solenoid | Spring Return; 102 PSI; 23 To 140 Deg F; Viton Seal; Brass
Overall Length
1.949 Inch | 49.5 Millimeter
Overall Height
3.012 Inch | 76.5 Millimeter
Overall Width
1.299 Inch | 33 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


