

SMC
SMC
VX3340V-02N-7GR1-B
SMC SMC
Description
VX3340V-02N-7GR1-B ; VX3 3-WAY MEDIA VALVE
Poppet Valve; 1/4" FNPT Port; 3 Port | 3 Way; 2 Position; 240/50-60 VAC; Pneumatic; Solenoid | Spring Return; 73 PSI; 14 To 104 Deg F; Viton Seal; Brass
Part #
VX3340V-02N-7GR1-B
BDI #
18606660
Details
167.69
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VX3340V-02N-7GR1-B/p/18606660
Your Price
$ 167.69 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.836
Product Group - BDI
F02352
Valve Type
Poppet | Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
240/50-60 VAC
Media
Pneumatic
Maximum Pressure
73 PSI
Operating Pressure Range
0 To 73 PSI
Operating Temperature Range
14 To 104 Deg F
Seal Type
Viton
Body Material
Brass
Inch - Metric
Inch
Other Features
0.38 Cv Factor | 4MM Orifice Size | Medium Vacuum Fluid | Normally Closed | Oil Free | Non-Leak | Built-In Full Wave Rectifier | With Bracket | Grommet | Class B | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
1.78574
Long Description
Poppet Valve; 1/4" FNPT Port; 3 Port | 3 Way; 2 Position; 240/50-60 VAC; Pneumatic; Solenoid | Spring Return; 73 PSI; 14 To 104 Deg F; Viton Seal; Brass
Overall Width
2.244 Inch | 57 Millimeter
Overall Height
3.819 Inch | 97 Millimeter
Overall Length
2.539 Inch | 64.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh