

SMC
SMC
VXA2240M-03N-1-B
SMC SMC
Description
VXA2240M-03N-1-B ; VALVE MEDIA AIR PILOT
Poppet Valve; 3/8" FNPT Port; 2 Port | 2 Way; 2 Position; Pneumatic; Air Pilot | Spring Return; 87 PSI; 23 To 104 Deg F; Viton Seal; Stainless Steel
Part #
VXA2240M-03N-1-B
BDI #
17893965
Details
173.54
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VXA2240M-03N-1-B/p/17893965
Your Price
$ 173.54 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141641
Weight / Kilogram
0.27
Product Group - BDI
F02352
Valve Type
Poppet
Port Type
3/8" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Air Pilot | Spring Return
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
87 PSI
Operating Pressure Range
0 To 87 PSI
Operating Temperature Range
23 To 104 Deg F
Seal Type
Viton
Body Material
Stainless Steel
Inch - Metric
Inch
Other Features
1.1 Cv Factor | 6MM Orifice Size | Medium Vacuum Fluid | Normally Closed | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Poppet
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.59355
Long Description
Poppet Valve; 3/8" FNPT Port; 2 Port | 2 Way; 2 Position; Pneumatic; Air Pilot | Spring Return; 87 PSI; 23 To 104 Deg F; Viton Seal; Stainless Steel
Overall Length
1.791 Inch | 45.5 Millimeter
Overall Width
2.205 Inch | 56 Millimeter
Overall Height
2.815 Inch | 71.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh