https://www.bdiexpress.com/medias/MFRSMCVALVEX-25802945-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5ODN8aW1hZ2UvanBlZ3xhREkwTDJoaE5pOHhNRGt3T1RJME1EWXlNekV6TkM5TlJsSlRUVU5XUVV4V1JWaGZNalU0TURJNU5EVmZNekF3ZURNd01DNXFjR2N8ZGQwZWZlMWQyNmMwOWRjNzI5OGMyNTcwZTNkZmY3NGVhOTE3NGVlYWZjNjUzMmMyOTQ4ZDU4N2E3MDQwMDFjYg
https://www.bdiexpress.com/medias/MFRSMCVALVEX-25802945-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5ODN8aW1hZ2UvanBlZ3xhREkwTDJoaE5pOHhNRGt3T1RJME1EWXlNekV6TkM5TlJsSlRUVU5XUVV4V1JWaGZNalU0TURJNU5EVmZNekF3ZURNd01DNXFjR2N8ZGQwZWZlMWQyNmMwOWRjNzI5OGMyNTcwZTNkZmY3NGVhOTE3NGVlYWZjNjUzMmMyOTQ4ZDU4N2E3MDQwMDFjYg
SMC
SMC
VXB215AHB
SMC SMC
Description
VXB215AHB ; ANGLE SEAT VALVE, AIR OPERATED
Flow Control Valve; 3/8" NPT; 2 Port | 2 Way; 2 Position; Hydraulic; Air Pilot | Spring Return; 232 PSI; 32 To 360 Deg F; Bronze
Part #
VXB215AHB
BDI #
25802945
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VXB215AHB/p/25802945
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
F02234
Valve Type
Flow Control
Port Type
3/8" NPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Air Pilot | Spring Return
Voltage
Not Applicable
Media
Hydraulic
Maximum Pressure
232 PSI
Operating Pressure Range
0 To 232 PSI
Operating Temperature Range
32 To 360 Deg F
Body Material
Bronze
Inch - Metric
Inch
Other Features
3.5 Cv Factor | 11MM Orifice Size | Steam Fluid | Normally Closed | High Pressure Type | 0 Degree Rotation Angle | Without Insulated Adapter
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.40
Noun
Valve
Keyword String
Flow Control
Manufacturer URL
https://www.smcworld.com
Weight / LBS
1.257
Long Description
Flow Control Valve; 3/8" NPT; 2 Port | 2 Way; 2 Position; Hydraulic; Air Pilot | Spring Return; 232 PSI; 32 To 360 Deg F; Bronze
Overall Length
3.929 Inch | 99.8 Millimeter
Overall Width
1.772 Inch | 45 Millimeter
Overall Height
3.929 Inch | 99.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


