https://www.bdiexpress.com/medias/INDSMCVALVEX-VXD2140-03-GR1-300x300.jpg?context=bWFzdGVyfHJvb3R8NTY3MHxpbWFnZS9qcGVnfGFHWXpMMmcyWVM4eE1EYzNNRGcyTVRFNU5USTVOQzlKVGtSVFRVTldRVXhXUlZoZlZsaEVNakUwTUY4d00xOUhVakZmTXpBd2VETXdNQzVxY0djfGI5YjdjNjhhYzEzNTg5N2RiYTA0NTJkYWQ1NjJjMmM1MTE5ODllZGUyNDQwMWMwMjA0Mzk0ZThkZjA5ZmJkYjQ
https://www.bdiexpress.com/medias/INDSMCVALVEX-VXD2140-03-GR1-300x300.jpg?context=bWFzdGVyfHJvb3R8NTY3MHxpbWFnZS9qcGVnfGFHWXpMMmcyWVM4eE1EYzNNRGcyTVRFNU5USTVOQzlKVGtSVFRVTldRVXhXUlZoZlZsaEVNakUwTUY4d00xOUhVakZmTXpBd2VETXdNQzVxY0djfGI5YjdjNjhhYzEzNTg5N2RiYTA0NTJkYWQ1NjJjMmM1MTE5ODllZGUyNDQwMWMwMjA0Mzk0ZThkZjA5ZmJkYjQ
SMC
SMC
VXD2140-04N-7G
SMC SMC
Description
VXD2140-04N-7G ; VXD/VXZ 2-WAY MEDIA VALVE
Diaphragm Valve; 1/2" FNPT Port; 2 Port | 1 Way; 2 Position; 240/50-60 VAC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Spring Return; 145 PSI; Air -14 To 140 Deg F | Water 34 To 140 Deg F; Buna-N Seal; Brass
Part #
VXD2140-04N-7G
BDI #
18606794
Details
134.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VXD2140-04N-7G/p/18606794
Your Price
$ 134.94 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.678
Product Group - BDI
F02352
Valve Type
Diaphragm | Solenoid
Port Type
1/2" FNPT
Number of Ports/Way
2 Port | 1 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Spring Return
Voltage
240/50-60 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
3 To 145 PSI
Operating Temperature Range
Air -14 To 140 Deg F | Water 34 To 140 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
5.5 Cv Factor Water | Grommet | 5.5 CV Factor Air
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Diaphragm Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
1.4771
Long Description
Diaphragm Valve; 1/2" FNPT Port; 2 Port | 1 Way; 2 Position; 240/50-60 VAC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Spring Return; 145 PSI; Air -14 To 140 Deg F | Water 34 To 140 Deg F; Buna-N Seal; Brass
Overall Width
1.85 Inch | 47 Millimeter
Overall Height
4.094 Inch | 104 Millimeter
Overall Length
2.48 Inch | 63 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

