Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VXH2230-03-7G-B https://www.bdiexpress.com/medias/INDSMCVALVEX-VXH2230-G-B-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM2NTF8aW1hZ2UvanBlZ3xhREZsTDJoalpDOHhNRFl3TlRjMU9UazFORGszTkM5SlRrUlRUVU5XUVV4V1JWaGZWbGhJTWpJek1GOUhYMEpmTXpBd2VETXdNQzVxY0djfDQ0YTc4YmNjMTQzMzBhOWM5NDMzNjg4Y2MxNDdhMjUxOGNkZWY5ZDM1OTZmYzA3NGEyYTBmNTFlYTUwYzczMDY
24767172 Hydraulic and Pneumatic Valves 

SMC SMC

VXH2230-03-7G-B

Description

VXH2230-03-7G-B SOLENOID VALVE

Diaphragm Valve; 3/8" RC Port; 2 Port | 2 Way; 2 Position; 240/50-60 VAC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Spring Return; Air - Water 290 PSI | Oil 225 PSI; 32 To 140 Deg F; Neoprene Rubber Seal; Brass

Part #

VXH2230-03-7G-B

BDI #
24767172

Details

146.69 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 146.69 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.54
Product Group - BDI
F02352
Valve Type
Diaphragm | Solenoid
Port Type
3/8" RC
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Spring Return
Voltage
240/50-60 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
Air - Water 290 PSI | Oil 225 PSI
Operating Pressure Range
Air - Water 7.5 To 290 PSI | Oil 7.5 To 225 PSI
Operating Temperature Range
32 To 140 Deg F
Seal Type
Neoprene Rubber
Body Material
Brass
Inch - Metric
Inch
Other Features
2.3 Cv Factor | Air - Oil - Water Fluid | With Bracket | Grommet - 300MM Lead Wire | High Pressure | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Diaphragm Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
1.19931
Long Description
Diaphragm Valve; 3/8" RC Port; 2 Port | 2 Way; 2 Position; 240/50-60 VAC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Spring Return; Air - Water 290 PSI | Oil 225 PSI; 32 To 140 Deg F; Neoprene Rubber Seal; Brass
Overall Width
1.89 Inch | 48 Millimeter
Overall Length
2.638 Inch | 67 Millimeter
Overall Height
3.346 Inch | 85 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh