https://www.bdiexpress.com/medias/INDSMCVALVEX-VXP2270C-40-D-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQxMnxpbWFnZS9qcGVnfGFEQTBMMmd6TkM4eE1Ea3dPVFF5TmpRMU1EUTJNaTlKVGtSVFRVTldRVXhXUlZoZlZsaFFNakkzTUVOZk5EQmZSRjh6TURCNE16QXdMbXB3Wnd8Mzg3NjExMjZiNTAyYmFhZjFhOGYwYjA1ZmQ2MjM0YmYwZTcyZmRjYTUxODJmMTM1OThmYmRlM2Y1MGI5MWNhNA
https://www.bdiexpress.com/medias/INDSMCVALVEX-VXP2270C-40-D-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQxMnxpbWFnZS9qcGVnfGFEQTBMMmd6TkM4eE1Ea3dPVFF5TmpRMU1EUTJNaTlKVGtSVFRVTldRVXhXUlZoZlZsaFFNakkzTUVOZk5EQmZSRjh6TURCNE16QXdMbXB3Wnd8Mzg3NjExMjZiNTAyYmFhZjFhOGYwYjA1ZmQ2MjM0YmYwZTcyZmRjYTUxODJmMTM1OThmYmRlM2Y1MGI5MWNhNA
SMC
SMC
VXP2390-50-9D DC220V
SMC SMC
Description
SMC VXP2390-50-9D DC220V
Solenoid Valve; 50 Flange; 2 Port | 2 Way; 2 Position; 220 VDC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Spring Return; Air - Water 145 PSI | Oil 102 PSI; Air 14 To 140 Deg F | Oil 23 To 104 Deg F | Water 34 To 104 Deg F; Buna-N Seal; Brass
Part #
VXP2390-50-9D DC220V
BDI #
23932863
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VXP2390-50-9D-DC220V/p/23932863
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
50 Flange
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Spring Return
Voltage
220 VDC
Media
Hydraulic | Pneumatic
Maximum Pressure
Air - Water 145 PSI | Oil 102 PSI
Operating Pressure Range
Air - Water 4.5 To 145 PSI | Oil 4.5 To 102 PSI
Operating Temperature Range
Air 14 To 140 Deg F | Oil 23 To 104 Deg F | Water 34 To 104 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
50MM Orifice | 50A Body Size | Normally Closed | DIN Terminal
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcworld.com
Weight / LBS
20.2825
Long Description
Solenoid Valve; 50 Flange; 2 Port | 2 Way; 2 Position; 220 VDC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Spring Return; Air - Water 145 PSI | Oil 102 PSI; Air 14 To 140 Deg F | Oil 23 To 104 Deg F | Water 34 To 104 Deg F; Buna-N Seal; Brass
Overall Length
7.087 Inch | 180 Millimeter
Overall Height
7.972 Inch | 202.5 Millimeter
Overall Width
7.815 Inch | 198.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

