https://www.bdiexpress.com/medias/INDSMCVALVEX-VXR-NC-D-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzY3OXxpbWFnZS9qcGVnfGFHRTNMMmd5WkM4eE1Ea3dPVE0wTlRJMU1UTTFPQzlKVGtSVFRVTldRVXhXUlZoZlZsaFNYMDVEWDBSZlFsSlRYek13TUhnek1EQXVhbkJufGZmODY3OTM1YWNmOThiYWQzZWJhNzhiNGRhNmE5ZDUzNTdhYjgyMzk4NDFhYmQ0NjFjM2I3NmU2YmI2NmIwZjg
https://www.bdiexpress.com/medias/INDSMCVALVEX-VXR-NC-D-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzY3OXxpbWFnZS9qcGVnfGFHRTNMMmd5WkM4eE1Ea3dPVE0wTlRJMU1UTTFPQzlKVGtSVFRVTldRVXhXUlZoZlZsaFNYMDVEWDBSZlFsSlRYek13TUhnek1EQXVhbkJufGZmODY3OTM1YWNmOThiYWQzZWJhNzhiNGRhNmE5ZDUzNTdhYjgyMzk4NDFhYmQ0NjFjM2I3NmU2YmI2NmIwZjg
SMC
SMC
VXR2150-06-9D
SMC SMC
Description
VXR2150-06-9D ; VALVE SOL 3/4 2-PORT220/60
Relief Valve; 3/4" RC Port; 2 Port | 2 Way; 2 Position; 220/60 VAC; Hydraulic; Solenoid - Air Pilot | Spring Return; 145 PSI; 34 To 140 Deg F; Buna-N Seal; Brass
Part #
VXR2150-06-9D
BDI #
18607056
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VXR2150-06-9D/p/18607056
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
1.28
Product Group - BDI
F02352
Valve Type
Relief | Solenoid
Port Type
3/4" RC
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Spring Return
Voltage
220/60 VAC
Media
Hydraulic
Maximum Pressure
145 PSI
Operating Pressure Range
6 To 145 PSI
Operating Temperature Range
34 To 140 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
7.5 Cv Factor | 20MM Orifice Size | Water Hammer Relief Style | Normally Closed | DIN Connector | In/Out Position | -10 To 60 Deg C Ambient Temperature
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.20
Noun
Valve
Keyword String
Relief Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
1.28
Long Description
Relief Valve; 3/4" RC Port; 2 Port | 2 Way; 2 Position; 220/60 VAC; Hydraulic; Solenoid - Air Pilot | Spring Return; 145 PSI; 34 To 140 Deg F; Buna-N Seal; Brass
Overall Length
3.15 Inch | 80 Millimeter
Overall Height
3.976 Inch | 101 Millimeter
Overall Width
5.02 Inch | 127.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

