Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VXZ2230-02T-BDR1 https://www.bdiexpress.com/medias/INDSMCVALVEX-VXZ2-D-AC-WOB-300x300.jpg?context=bWFzdGVyfHJvb3R8NzkxMXxpbWFnZS9qcGVnfGFESm1MMmd6T0M4eE1Ea3dPVE0wTmpFd016TXlOaTlKVGtSVFRVTldRVXhXUlZoZlZsaGFNbDlFWDBGRFgxZFBRbDh6TURCNE16QXdMbXB3Wnd8MTZiMjgzODIxYWExYzA1YWQ0ZjZhMTUxMjg5MjQzMGRiZDJmOWQxZmNjMWExNDI3MjkzNDZjZGNkNGIwZmM4MQ
17894911 Hydraulic and Pneumatic Valves 

SMC SMC

VXZ2230-02T-BDR1

Description

VXZ2230-02T-BDR1

Diaphragm Valve; 1/4" FNPTF Port; 2 Port | 2 Way; 2 Position; 24 VAC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Spring Return; 145 PSI; Air -14 To 140 Deg F | Water 34 To 140 Deg F; Buna-N Seal; Brass

Part #

VXZ2230-02T-BDR1

BDI #
17894911

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.656
Product Group - BDI
F02352
Valve Type
Diaphragm | Solenoid
Port Type
1/4" FNPTF
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Spring Return
Voltage
24 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
0 To 145 PSI
Operating Temperature Range
Air -14 To 140 Deg F | Water 34 To 140 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
2.4 Cv Factor | 10MM Orifice Size | Air - Water Fluid | Zero Differential Pressure | Diaphragm | Normally Closed | DIN Terminal | Class B | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Diaphragm Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
1.27868
Long Description
Diaphragm Valve; 1/4" FNPTF Port; 2 Port | 2 Way; 2 Position; 24 VAC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Spring Return; 145 PSI; Air -14 To 140 Deg F | Water 34 To 140 Deg F; Buna-N Seal; Brass
Overall Length
3.583 Inch | 91 Millimeter
Overall Width
1.575 Inch | 40 Millimeter
Overall Height
3.543 Inch | 90 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh