https://www.bdiexpress.com/medias/MFRSMCVALVEX-25764406-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc2MHxpbWFnZS9qcGVnfGFEaGhMMmczT1M4eE1Ea3dPVEE0TURJeU16YzNOQzlOUmxKVFRVTldRVXhXUlZoZk1qVTNOalEwTURaZk16QXdlRE13TUM1cWNHY3xjMzA2M2I2MmNlZWQwZjJhMTYwMDgzZGYwNDg4OTlmZDkyMDI0YmVhMWI0ZmJlMjhhMDU0YmM2M2ZhOTE4MTJj
https://www.bdiexpress.com/medias/MFRSMCVALVEX-25764406-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc2MHxpbWFnZS9qcGVnfGFEaGhMMmczT1M4eE1Ea3dPVEE0TURJeU16YzNOQzlOUmxKVFRVTldRVXhXUlZoZk1qVTNOalEwTURaZk16QXdlRE13TUM1cWNHY3xjMzA2M2I2MmNlZWQwZjJhMTYwMDgzZGYwNDg4OTlmZDkyMDI0YmVhMWI0ZmJlMjhhMDU0YmM2M2ZhOTE4MTJj
SMC
SMC
VXZ230BZ2KXB
SMC SMC
Description
VXZ230BZ2KXB, PILOT OP 2 PORT SOLENOID VALVE, (N.C.) (SMARTCATALOG)
Solenoid Valve; 3/8" RC; 2 Port | 2 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot | Spring Return; 102 PSI; 14 To 140 Deg F; Buna-N Seal; Aluminum
Part #
VXZ230BZ2KXB
BDI #
25764406
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VXZ230BZ2KXB/p/25764406
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
Weight / Kilogram
0.46
Product Group - BDI
F02234
Valve Type
Solenoid
Port Type
3/8" RC
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Spring Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
0 To 102 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
2.6 Cv Factor | 10MM Orifice Size | Air Fluid | Zero Differential Pressure | Normally Closed | Conduit Terminal With Surge Voltage Suppressor | Class B | With Bracket | With Light
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcworld.com
Weight / LBS
1.014
Long Description
Solenoid Valve; 3/8" RC; 2 Port | 2 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot | Spring Return; 102 PSI; 14 To 140 Deg F; Buna-N Seal; Aluminum
Overall Length
5.512 Inch | 140 Millimeter
Overall Width
2.008 Inch | 51 Millimeter
Overall Height
3.937 Inch | 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


