Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VXZ242GZ2CG https://www.bdiexpress.com/medias/MFRSMCVALVEX-25781616-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxMzV8aW1hZ2UvanBlZ3xhRE00TDJnMVl5OHhNRGt3T1Rnek5EQXhPRGcwTmk5TlJsSlRUVU5XUVV4V1JWaGZNalUzT0RFMk1UWmZNekF3ZURNd01DNXFjR2N8MDIwM2VkMGNjOTBkYWRmODAzOWMzODFjOTg3NGJjMDc4ZDI5Y2I3NTdkOGExMjk4NDFhODYzN2Q1YzM0YWQyMQ
25781616 Hydraulic and Pneumatic Valves 

SMC SMC

VXZ242GZ2CG

Description

VXZ242GZ2CG ; PILOT OP 2 PORT SOLENOID VALVE, (N.C.)

Solenoid Valve; 1/2" NPT; 2 Port | 2 Way; 2 Position; 110/50-60 VAC; Hydraulic; Solenoid - Air Pilot | Spring Return; 145 PSI; 34 To 140 Deg F; Viton Seal; Stainless Steel

Part #

VXZ242GZ2CG

BDI #
25781616

Details

458.08 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 458.08 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0
Product Group - BDI
F02234
Valve Type
Solenoid
Port Type
1/2" NPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Spring Return
Voltage
110/50-60 VAC
Media
Hydraulic
Maximum Pressure
145 PSI
Operating Pressure Range
0 To 145 PSI
Operating Temperature Range
34 To 140 Deg F
Seal Type
Viton
Body Material
Stainless Steel
Inch - Metric
Inch
Other Features
5.3 Cv Factor | 15MM Orifice Size | Water Fluid | Zero Differential Pressure | Normally Closed | DIN Terminal With Surge Voltage Suppressor | Class B | With Light
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.20
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcworld.com
Weight / LBS
1.653
Long Description
Solenoid Valve; 1/2" NPT; 2 Port | 2 Way; 2 Position; 110/50-60 VAC; Hydraulic; Solenoid - Air Pilot | Spring Return; 145 PSI; 34 To 140 Deg F; Viton Seal; Stainless Steel
Overall Height
4.685 Inch | 119 Millimeter
Overall Length
3.957 Inch | 100.5 Millimeter
Overall Width
1.89 Inch | 48 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh