https://www.bdiexpress.com/medias/INDSMCVALVEX-VXZ2-0-D-WOB-300x300.jpg?context=bWFzdGVyfHJvb3R8NzUyMHxpbWFnZS9qcGVnfGFEZzBMMmhrWXk4eE1Ea3hNREUyT1RrMU5qTTRNaTlKVGtSVFRVTldRVXhXUlZoZlZsaGFNbDh3WDBSZlYwOUNYek13TUhnek1EQXVhbkJufDdmZTFmNGJiZmJlMDU4NTc4OTEzNGU2YzM1YzQ5NGRjNTM5ODM1NGNlOTE1YTU5MTE0MDFmMjhjZmQ0MDQzODg
https://www.bdiexpress.com/medias/INDSMCVALVEX-VXZ2-0-D-WOB-300x300.jpg?context=bWFzdGVyfHJvb3R8NzUyMHxpbWFnZS9qcGVnfGFEZzBMMmhrWXk4eE1Ea3hNREUyT1RrMU5qTTRNaTlKVGtSVFRVTldRVXhXUlZoZlZsaGFNbDh3WDBSZlYwOUNYek13TUhnek1EQXVhbkJufDdmZTFmNGJiZmJlMDU4NTc4OTEzNGU2YzM1YzQ5NGRjNTM5ODM1NGNlOTE1YTU5MTE0MDFmMjhjZmQ0MDQzODg
SMC
SMC
VXZ252HZ2A
SMC SMC
Description
VXZ252HZ2A ; VALVE WATER SIZE 5 NC BRASS
Solenoid Valve; 3/4" RC Port; 2 Port | 2 Way; 2 Position; 24 VDC; Hydraulic; Solenoid - Air Pilot | Spring Return; 145 PSI; 34 To 140 Deg F; Buna-N Seal; Brass
Part #
VXZ252HZ2A
BDI #
17895270
Details
234.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VXZ252HZ2A/p/17895270
Your Price
$ 234.08 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
1.125
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
3/4" RC
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Spring Return
Voltage
24 VDC
Media
Hydraulic
Maximum Pressure
145 PSI
Operating Pressure Range
0 To 145 PSI
Operating Temperature Range
34 To 140 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
9.2 Cv Factor | 20MM Orifice Size | Water Fluid | Zero Differential Pressure | Normally Closed | DIN Terminal | With Light/Surge Voltage Suppressor | Class B | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.20
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
2.49122
Long Description
Solenoid Valve; 3/4" RC Port; 2 Port | 2 Way; 2 Position; 24 VDC; Hydraulic; Solenoid - Air Pilot | Spring Return; 145 PSI; 34 To 140 Deg F; Buna-N Seal; Brass
Overall Height
5.098 Inch | 129.5 Millimeter
Overall Width
2.441 Inch | 62 Millimeter
Overall Length
4.016 Inch | 102 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

