Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VZWM-L-M22C-G34-F4 ; 546149 https://www.bdiexpress.com/medias/INDFESVALVEXX-171413-300x300.jpg?context=bWFzdGVyfHJvb3R8NzMyOXxpbWFnZS9qcGVnfGFHUm1MMmhsT1M4eE1EazNNVE15TURnME5ETXhPQzlKVGtSR1JWTldRVXhXUlZoWVh6RTNNVFF4TTE4ek1EQjRNekF3TG1wd1p3fDk0ZTIwZTM5YTFmYzA5ZGE5MzZjNTAyZTdjZmZjZjQ1MmYxYjg1MjgzMWQyMzY2ZjYzMmIzNTViNzlkYmM4MTE
20210424 Hydraulic and Pneumatic Valves 

FESTO FESTO

VZWM-L-M22C-G34-F4 ; 546149

Description

VZWM-L-M22C-G34-F4 NR. 546149 ; AIR SOLENOID VALVE

Solenoid Valve; 3/4" G; 2 Port - 2 Way; 2 Position; 110/230 VAC | 24 VDC; Hydraulic - Pneumatic; Solenoid - Spring/Air Pilot Return; 145 PSI Gas - 87 PSI Liquid; Buna-N; Brass

Part #

546149

BDI #
20210424

Details

434.38 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 434.38 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
FESTO
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
1.328
EAN
0000040141605
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
3/4" G
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Spring | Air Pilot Return
Voltage
110/230 VAC | 24 VDC
Media
Hydraulic | Pneumatic
Maximum Pressure
145 PSI Gas | 87 PSI Liquid
Operating Pressure Range
7.25 To 145 PSI Gas | 7.25 To 87 PSI Liquid
Operating Temperature Range
14 To 140 Deg F Gas | 41 To 122 Deg F Liquid
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
Compressed Air - Neutral Fluids - Inert Gases - Water Fluid
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.festo.com
Manufacturer Internal Number
546149
Weight / LBS
2.79987
Long Description
Solenoid Valve; 3/4" G; 2 Port - 2 Way; 2 Position; 110/230 VAC | 24 VDC; Hydraulic - Pneumatic; Solenoid - Spring/Air Pilot Return; 145 PSI Gas - 87 PSI Liquid; Buna-N; Brass
Overall Width
1.89 Inch | 48 Millimeter
Overall Length
2.638 Inch | 67 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh