https://www.bdiexpress.com/medias/INDASVVALVEX-8327B102-WSEMT-MO-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8NDc3MzV8aW1hZ2UvanBlZ3xhRFZpTDJneU5pOHhNRGd3TXpjME56ZzBPREl5TWk5SlRrUkJVMVpXUVV4V1JWaGZPRE15TjBJeE1ESmZWMU5GVFZSZlRVOWZVMU5mTXpBd2VETXdNQzVxY0djfGUwYTE1N2UxNDY4ZjAxNDIxZDVmYTcyNTZjZmRiZDBiMjQ0YjkyZmZjMDBlMzg3N2YxZWQ3NDM1ZmRmOTM0NWM
https://www.bdiexpress.com/medias/INDASVVALVEX-8327B102-WSEMT-MO-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8NDc3MzV8aW1hZ2UvanBlZ3xhRFZpTDJneU5pOHhNRGd3TXpjME56ZzBPREl5TWk5SlRrUkJVMVpXUVV4V1JWaGZPRE15TjBJeE1ESmZWMU5GVFZSZlRVOWZVMU5mTXpBd2VETXdNQzVxY0djfGUwYTE1N2UxNDY4ZjAxNDIxZDVmYTcyNTZjZmRiZDBiMjQ0YjkyZmZjMDBlMzg3N2YxZWQ3NDM1ZmRmOTM0NWM
ASCO VALVE
ASCO VALVE
WSEMT8327B102MODC110/DC
ASCO VALVE ASCO VALVE
Description
WSEMT8327B102MODC110/DC SOLENOID VALVE
Solenoid Valve; 1/4" FNPT Port; 3 Port - 3 Way; 2 Position; 110 VDC; Hydraulic - Pneumatic; Solenoid/Spring Return; 145 PSI; Viton Seal; Stainless Steel
Part #
327102B96WSEMTMO
BDI #
20715800
Details
2702.29
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/WSEMT8327B102MODC110-DC/p/20715800
Your Price
$ 2,702.29 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
110 VDC
Media
Hydraulic | Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
0 To 145 PSI
Seal Type
Viton
Body Material
Stainless Steel
Inch - Metric
Inch
Other Features
5.7 mm Orifice Size | Air - Water Fluid | Waterproof | Stainless Steel Enclosure | 1/2" NPT Threaded Conduit | Manual Operator
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Long Description
Solenoid Valve; 1/4" FNPT Port; 3 Port - 3 Way; 2 Position; 110 VDC; Hydraulic - Pneumatic; Solenoid/Spring Return; 145 PSI; Viton Seal; Stainless Steel
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


