https://www.bdiexpress.com/medias/INDASVVALVEX-8210G012-X-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTE5Mjd8aW1hZ2UvanBlZ3xhR00yTDJnMk5pOHhNRGd3TkRjeU16SXlNRFV4TUM5SlRrUkJVMVpXUVV4V1JWaGZPREl4TUVjd01USmZXRjlDVWxOZk16QXdlRE13TUM1cWNHY3xjZmM4ZjZiMzg0NDIzYWM4OTQ5OTY1MTMxYmIxYmIyNGJkYTRhMjM0Mzk0ZjVjZGI1Mjg0MjdjN2FhMmRmNjUz
https://www.bdiexpress.com/medias/INDASVVALVEX-8210G012-X-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTE5Mjd8aW1hZ2UvanBlZ3xhR00yTDJnMk5pOHhNRGd3TkRjeU16SXlNRFV4TUM5SlRrUkJVMVpXUVV4V1JWaGZPREl4TUVjd01USmZXRjlDVWxOZk16QXdlRE13TUM1cWNHY3xjZmM4ZjZiMzg0NDIzYWM4OTQ5OTY1MTMxYmIxYmIyNGJkYTRhMjM0Mzk0ZjVjZGI1Mjg0MjdjN2FhMmRmNjUz
ASCO VALVE
ASCO VALVE
X8210G012/13244AC600/60
ASCO VALVE ASCO VALVE
Description
X8210G012/13244AC600/60 SOLENOID VALVE
Solenoid Valve; 1/2" FNPT Port; 2 Port - 2 Way; 2 Position; 600/60 VAC; Hydraulic - Pneumatic; Solenoid - Air Pilot/Air Pilot - Spring Return; Air - Inert Gas 250 PSI/Light Oil - Water 200 PSI; 32 To 180 Deg F; Buna-N Seal; Brass
Part #
210012G07X13244
BDI #
20716018
Details
1814.17
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/X8210G012-13244AC600-60/p/20716018
Your Price
$ 1,814.17 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/2" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
600/60 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
Air - Inert Gas 250 PSI | Light Oil - Water 200 PSI
Operating Pressure Range
Air - Inert Gas 5 To 250 PSI | Light Oil - Water 5 To 200 PSI
Operating Temperature Range
32 To 180 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
4 Cv Factor | 5/8" Orifice Size | Normally Open | Air - Inert Gas - Water - Light Oil Fluid | Special Construction
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Long Description
Solenoid Valve; 1/2" FNPT Port; 2 Port - 2 Way; 2 Position; 600/60 VAC; Hydraulic - Pneumatic; Solenoid - Air Pilot/Air Pilot - Spring Return; Air - Inert Gas 250 PSI/Light Oil - Water 200 PSI; 32 To 180 Deg F; Buna-N Seal; Brass
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

