22743898
研磨剂
LENOX TOOLS
LENOX TOOLS
1972917
LENOX TOOLS LENOX TOOLS
描述
LENOX TOOLS 1972917
Cut-Off Wheel; 3/8" Arbor Diameter; 2" Blade Diameter; Diamond; Grind Die Grinder Cutting Edge Material; 30500 RPM Speed; 0.05" Thickness; Applicable Materials Aluminum | Cast Iron | Non-Ferrous Metals | Rebar | Sheet Metal | Stainless Steel | Steel; For Cutting
制造商部件号
1972917
BDI部件号
22743898
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/%E7%A0%94%E7%A3%A8%E5%89%82/1972917/p/22743898
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0885363171679
重量 / Kilogram
0.01
Product Group - BDI
G00140
名称
Wheel
关键字串
Cut-Off
制造商货号
433-1972917
重量/磅
0.056
产品明细
Cut-Off Wheel
产品规格
3/8" Arbor Diameter; 2" Blade Diameter; Diamond; Grind Die Grinder Cutting Edge Material; 30500 RPM Speed; 0.05" Thickness; Applicable Materials Aluminum | Cast Iron | Non-Ferrous Metals | Rebar | Sheet Metal | Stainless Steel | Steel
详细描述
Cut-Off Wheel; 3/8" Arbor Diameter; 2" Blade Diameter; Diamond; Grind Die Grinder Cutting Edge Material; 30500 RPM Speed; 0.05" Thickness; Applicable Materials Aluminum | Cast Iron | Non-Ferrous Metals | Rebar | Sheet Metal | Stainless Steel | Steel; For Cutting