18117221
研磨剂
NORTON
NORTON
69957398021
NORTON NORTON
描述
NORTON 69957398021
Coated Belt Abrasive; Ceramic Abrasive Material; R980 Abrasive Trade Name; Cotton Body Material; Resin Bond; 40 Grit; 0.06" Nominal Height; 18" Nominal Length; 50/Pack Quantity; File Belt Type; 0.5" Nominal Width; For Stainless Steel and Steel Applicable Material; Norton
制造商部件号
69957398021
BDI部件号
18117221
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/%E7%A0%94%E7%A3%A8%E5%89%82/69957398021/p/18117221
单价(不含税)
请求报价
BDIExpress
|
BDI- 加拿大 | 150 |
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
G00100
名称
Abrasive
关键字串
Coated Belt
重量/磅
0.01
产品明细
Coated Belt Abrasive
产品规格
Ceramic Abrasive Material; R980 Abrasive Trade Name; Cotton Body Material; Resin Bond; 40 Grit; 0.06" Nominal Height; 18" Nominal Length; 50/Pack Quantity; File Belt Type; 0.5" Nominal Width
详细描述
Coated Belt Abrasive; Ceramic Abrasive Material; R980 Abrasive Trade Name; Cotton Body Material; Resin Bond; 40 Grit; 0.06" Nominal Height; 18" Nominal Length; 50/Pack Quantity; File Belt Type; 0.5" Nominal Width; For Stainless Steel and Steel Applicable Material; Norton