17061096
保洁用品/卫生设备
CAN-ROSS
CAN-ROSS
SBOP-55
CAN-ROSS CAN-ROSS
描述
CAN-ROSS SBOP-55
Premium Oil Absorbent Boom, 5" X 10FT; Its Fine Fiber Strip Fill Allows for Superior Absorption, Retention and Tensile Strength, Making This Boom The Best in The Business; Made With Marine Grade Hardware, This Boom has a Tough Outer Scrim for Increased Durability; Its Easy to Connect and Disconnect and has a Superior Center Rope Channel for Pain-Free Recovery; Manufactured Using a Process in Which a High Loft, Blue, Melt-Blown Polypropylene, The Fabric is Bonded Together Using an Ultrasonic Weld Between a Blue, Fine Fiber, Premium Grade Cover Stock; Fabricated From a Heavy Weight, High Loft Fabric, This Unique Product Offers High Absorption and Retention Capabilities; Our Booms Will Absorb up to Ten Times Its Weight and is Selective to Oil-Based Products; The Blue, Fine Fiber Cover Stock Offers Color Indication When Oil is Present, Low Linting and High Tensile Strength; This Product is Part of a Full Range of Spill Kits, Pads, Rolls, Mats, Booms, Strip Particulate and Tiger Tail Socks and Pillows
制造商部件号
SBOP-55
BDI部件号
17061096
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/%E4%BF%9D%E6%B4%81%E7%94%A8%E5%93%81-%E5%8D%AB%E7%94%9F%E8%AE%BE%E5%A4%87/SBOP-55/p/17061096
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
8.172
Product Group - BDI
G00210
名称
Boom
关键字串
Absorbent Oil
重量/磅
18
产品明细
Oil Absorbent Boom
产品规格
Premium Oil Absorbent Boom, 5" X 10FT
详细描述
Premium Oil Absorbent Boom, 5" X 10FT; Its Fine Fiber Strip Fill Allows for Superior Absorption, Retention and Tensile Strength, Making This Boom The Best in The Business; Made With Marine Grade Hardware, This Boom has a Tough Outer Scrim for Increased Durability; Its Easy to Connect and Disconnect and has a Superior Center Rope Channel for Pain-Free Recovery; Manufactured Using a Process in Which a High Loft, Blue, Melt-Blown Polypropylene, The Fabric is Bonded Together Using an Ultrasonic Weld Between a Blue, Fine Fiber, Premium Grade Cover Stock; Fabricated From a Heavy Weight, High Loft Fabric, This Unique Product Offers High Absorption and Retention Capabilities; Our Booms Will Absorb up to Ten Times Its Weight and is Selective to Oil-Based Products; The Blue, Fine Fiber Cover Stock Offers Color Indication When Oil is Present, Low Linting and High Tensile Strength; This Product is Part of a Full Range of Spill Kits, Pads, Rolls, Mats, Booms, Strip Particulate and Tiger Tail Socks and Pillows