https://www.bdiexpress.com/medias/INDXXXXXXXXX-25120488-300X300.jpg?context=bWFzdGVyfHJvb3R8MTYxMDV8aW1hZ2UvanBlZ3xhRFExTDJnNFpDOHhNREUwTVRnNE1qUTRNamN4T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWpBME9EaGZNekF3V0RNd01DNXFjR2N8NzU5MjU0NWNhM2ZhNDgwOWZiODQxZTQ2YjdhM2U4NjE5NDM0M2U1OWU3NjI3ZDA0MDBmM2Q1YzJlMjY0NTYyYg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25120488-300X300.jpg?context=bWFzdGVyfHJvb3R8MTYxMDV8aW1hZ2UvanBlZ3xhRFExTDJnNFpDOHhNREUwTVRnNE1qUTRNamN4T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWpBME9EaGZNekF3V0RNd01DNXFjR2N8NzU5MjU0NWNhM2ZhNDgwOWZiODQxZTQ2YjdhM2U4NjE5NDM0M2U1OWU3NjI3ZDA0MDBmM2Q1YzJlMjY0NTYyYg
25120488
灯具
EIKO ELECTRICAL
EIKO ELECTRICAL
FLJ-5C-50K-K-U
EIKO ELECTRICAL EIKO ELECTRICAL
描述
EIKO ELECTRICAL FLJ-5C-50K-K-U
LED Flood Light; 120-277VAC Voltage; 520mA Current; 5000K Temperature; 5400 Lumens; Bronze Material; Knuckle Mount
制造商部件号
FLJ-5C-50K-K-U
BDI部件号
25120488
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%85%A7%E6%98%8E/%E7%81%AF%E5%85%B7/FLJ-5C-50K-K-U/p/25120488
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
L01234
名称
Light
关键字串
Flood
产品明细
LED Flood Light
产品规格
120-277VAC Voltage; 520mA Current; 5000K Temperature; 5400 Lumens; Bronze Material; Knuckle Mount
详细描述
LED Flood Light; 120-277VAC Voltage; 520mA Current; 5000K Temperature; 5400 Lumens; Bronze Material; Knuckle Mount

