![W2511SA-1P-C5Z5](/medias/INDNSKASSYXX-BSFN-WFASA-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTMxM3xpbWFnZS9qcGVnfGFESm1MMmcxTkM4eE1ERTJOakkxTlRnM09ERTNOQzlKVGtST1UwdEJVMU5aV0ZoZlFsTkdUbDlYUmtGVFFWOVRWRXhmTXpBd2VETXdNQzVxY0djfDJhMTQ2YzU3OWY3ODQ2NmZkNWY4OTdkOGY4NjFlNTA5NTJhOWY4Zjk5YmJhOTA3MDU2Y2JmMGQ2Y2M3NTVhMmU)
![W2511SA-1P-C5Z5](/medias/INDNSKASSYXX-BSFN-WFASA-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTMxM3xpbWFnZS9qcGVnfGFESm1MMmcxTkM4eE1ERTJOakkxTlRnM09ERTNOQzlKVGtST1UwdEJVMU5aV0ZoZlFsTkdUbDlYUmtGVFFWOVRWRXhmTXpBd2VETXdNQzVxY0djfDJhMTQ2YzU3OWY3ODQ2NmZkNWY4OTdkOGY4NjFlNTA5NTJhOWY4Zjk5YmJhOTA3MDU2Y2JmMGQ2Y2M3NTVhMmU)
NSK
NSK
W2511SA-1P-C5Z5
NSK NSK
Description
W2511SA-1P-C5Z5 BALL SCREW ; NON RETURNABLE 25MM DIA 5MM RH THRD
Ball Screw with Flanged Nut; 25MM Thread Diameter; 5MM Thread Lead; 1333MM Overall Length; Right Hand Thread Direction; 1 Thread Starts; Steel; No End Block; A Ball Screw Series; PFT Ball Nut Series
Part #
W2511SA-1P-C5Z5
BDI #
1196215
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Complete-Assemblies/Ball-Screw-Assemblies/W2511SA-1P-C5Z5/p/1196215
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
5.2
EAN
0029176513954
Product Group - BDI
L00112
Product Name
Ball Screw with Flanged Nut
Direction of Thread
Right Hand
Number of Thread Starts
1
Material
Steel
End Block Yes/No
No
Ball Screw Series
A
Ball Nut Series
PFT
Inch - Metric
Metric
Other Features
Finished Shaft End | Preloaded | Fine Lead | Single Nut | 2 Circuit Return | Tube Circulation | C5 Accuracy Grade
Category - BDI
Ball Screw Assemblies
Harmonized Tariff Code
8483.40.80.00
Noun
Assembly
Manufacturer Item Number
W2511SA-1P-C5Z5
Weight / LBS
11.464
Long Description
Ball Screw with Flanged Nut; 25MM Thread Diameter; 5MM Thread Lead; 1333MM Overall Length; Right Hand Thread Direction; 1 Thread Starts; Steel; No End Block; A Ball Screw Series; PFT Ball Nut Series
Thread Diameter
0.984 Inch | 25 Millimeter
Overall Length
52.48 Inch | 1,333 Millimeter
Thread Lead
0.197 Inch | 5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh