INA
INA
RWU55-F-L-120/930/120-V3-G2
INA INA
Description
RWU55-F-L-120/930/120-V3-G2 CARRIAGE ; NON-RETURNABLE LINEAR BEARING
Profile Rail Assembly; Series RWU; 55 Size; Long Type; High Perload; G2 Precision Grade
Part #
RWU55-F-L-120/930/120-V3-G2
BDI #
27609331
Details
2569.83
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Complete-Assemblies/Profile-Rail-Assemblies/RWU55-F-L-120-930-120-V3-G2/p/27609331
Your Price
$ 2,569.83 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153039
Weight / Kilogram
0
EAN
4064327073044
Product Group - BDI
L00220
Harmonized Tariff Code
8466.93.00.00
Noun
Assembly
Keyword String
Profile Rail
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
14.88559
Product Detail
Profile Rail Assembly
Product Specification
Series RWU; 55 Size; Long Type; High Perload; G2 Precision Grade
Long Description
Profile Rail Assembly; Series RWU; 55 Size; Long Type; High Perload; G2 Precision Grade