https://www.bdiexpress.com/medias/INDXXXXXXXXX-562-1450-000-130-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzg4NjB8aW1hZ2UvanBlZ3xhRGcwTDJoaVlpOHhNRFExTVRBd01ERXpNVFl4TkM5SlRrUllXRmhZV0ZoWVdGaGZOVFl5WHpFME5UQmZNREF3WHpFek1GOHpNREI0TXpBd0xtcHdad3xkMWVhOTUzNWVkOWNhMWI0MTA3YmExYzU2ZjE3ODhkODcwMmE4NjNmMjI5YjdjMTJiMjNiM2MzZjM1YjEzOTBm
https://www.bdiexpress.com/medias/INDXXXXXXXXX-562-1450-000-130-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzg4NjB8aW1hZ2UvanBlZ3xhRGcwTDJoaVlpOHhNRFExTVRBd01ERXpNVFl4TkM5SlRrUllXRmhZV0ZoWVdGaGZOVFl5WHpFME5UQmZNREF3WHpFek1GOHpNREI0TXpBd0xtcHdad3xkMWVhOTUzNWVkOWNhMWI0MTA3YmExYzU2ZjE3ODhkODcwMmE4NjNmMjI5YjdjMTJiMjNiM2MzZjM1YjEzOTBm
PELICAN PRODUCTS
PELICAN PRODUCTS
1450-000-130
PELICAN PRODUCTS PELICAN PRODUCTS
描述
PELICAN PRODUCTS 1450-000-130
Storage Container; 0.53CU-FT Nominal Capacity Volume; Olive Drab Green Color; 8.79" Nominal Depth; 24.39" Nominal Height; 7.99" Inner Depth; 21.51" Inner Height; 16.54" Nominal Inner Width; 3 Micron Hydrophobic Non-Woven Purge Vent, ABS Latch and Purge Body, Polypropylene Body, Polyurethane Foam, Stainless Steel Hardware and Padlock Protectors Material; 210 Deg F Maximum Operating Temperature; -40 Deg F Minimum Operating Temperature; Crush/Dust/Water Resistance; 1450 Medium Protector Case with Foam and Logo Type; 19.36" Nominal Width
制造商部件号
1450-000-130
BDI部件号
17245700
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/1450-000-130/p/17245700
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0019428056506
重量 / Kilogram
3.357
Product Group - BDI
G00268
名称
Container
关键字串
Storage
产品明细
Storage Container
产品规格
0.53CU-FT Nominal Capacity Volume; Olive Drab Green Color; 8.79" Nominal Depth; 24.39" Nominal Height; 7.99" Inner Depth; 21.51" Inner Height; 16.54" Nominal Inner Width; 3 Micron Hydrophobic Non-Woven Purge Vent, ABS Latch and Purge Body, Polypropylene Body, Polyurethane Foam, Stainless Steel Hardware and Padlock Protectors Material; 210 Deg F Maximum Operating Temperature; -40 Deg F Minimum Operating Temperature; Crush/Dust/Water Resistance; 1450 Medium Protector Case with Foam and Logo Type; 19.36" Nominal Width
详细描述
Storage Container; 0.53CU-FT Nominal Capacity Volume; Olive Drab Green Color; 8.79" Nominal Depth; 24.39" Nominal Height; 7.99" Inner Depth; 21.51" Inner Height; 16.54" Nominal Inner Width; 3 Micron Hydrophobic Non-Woven Purge Vent, ABS Latch and Purge Body, Polypropylene Body, Polyurethane Foam, Stainless Steel Hardware and Padlock Protectors Material; 210 Deg F Maximum Operating Temperature; -40 Deg F Minimum Operating Temperature; Crush/Dust/Water Resistance; 1450 Medium Protector Case with Foam and Logo Type; 19.36" Nominal Width
