https://www.bdiexpress.com/medias/INDXXXXXXXXX-562-1690-000-190-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI2MjB8aW1hZ2UvanBlZ3xhR0ZtTDJnMllpOHhNRFExTURrNU9ETXlPVE0zTkM5SlRrUllXRmhZV0ZoWVdGaGZOVFl5WHpFMk9UQmZNREF3WHpFNU1GOHpNREI0TXpBd0xtcHdad3w0MTllNzI1Njg0YTFhODc4NGYxNTYyM2M5M2ZhZDc2OWRjZmE2NjE2ZTI1OGRjYzU5ZTJhMmI3NDlkMDdlZTRm
https://www.bdiexpress.com/medias/INDXXXXXXXXX-562-1690-000-190-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI2MjB8aW1hZ2UvanBlZ3xhR0ZtTDJnMllpOHhNRFExTURrNU9ETXlPVE0zTkM5SlRrUllXRmhZV0ZoWVdGaGZOVFl5WHpFMk9UQmZNREF3WHpFNU1GOHpNREI0TXpBd0xtcHdad3w0MTllNzI1Njg0YTFhODc4NGYxNTYyM2M5M2ZhZDc2OWRjZmE2NjE2ZTI1OGRjYzU5ZTJhMmI3NDlkMDdlZTRm
17245943
物料搬运
PELICAN PRODUCTS
PELICAN PRODUCTS
1690-000-190
PELICAN PRODUCTS PELICAN PRODUCTS
描述
PELICAN PRODUCTS 1690-000-190
Storage Container; 6.73CU-FT Nominal Capacity Volume; Desert Tan Color; 25.13" Nominal Depth; 15.36" Nominal Height; ABS, Polymer, Polypropylene and Polyurethane and Stainless Steel Material; 210 Deg F Maximum Operating Temperature; -40 Deg F Minimum Operating Temperature; 30.13" Nominal Width
制造商部件号
1690-000-190
BDI部件号
17245943
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/1690-000-190/p/17245943
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0019428067236
重量 / Kilogram
13.291
Product Group - BDI
G00268
名称
Container
关键字串
Storage
重量/磅
34
产品明细
Storage Container
产品规格
6.73CU-FT Nominal Capacity Volume; Desert Tan Color; 25.13" Nominal Depth; 15.36" Nominal Height; ABS, Polymer, Polypropylene and Polyurethane and Stainless Steel Material; 210 Deg F Maximum Operating Temperature; -40 Deg F Minimum Operating Temperature; 30.13" Nominal Width
详细描述
Storage Container; 6.73CU-FT Nominal Capacity Volume; Desert Tan Color; 25.13" Nominal Depth; 15.36" Nominal Height; ABS, Polymer, Polypropylene and Polyurethane and Stainless Steel Material; 210 Deg F Maximum Operating Temperature; -40 Deg F Minimum Operating Temperature; 30.13" Nominal Width

