23869472
Modular Belting
REXNORD
REXNORD
WHT1096-46IN
REXNORD REXNORD
Description
WHT1096-46IN CONVEYOR BELT ; W/POLYESTER PIN NON RETURNABLE
Modular Mat Top Belting; 1096; Solid Top; Modular Belting; 1" Pitch; 46" Modular Belting Width; Straight Running; High Temperature; Polyester Pin Material
Part #
10675805
BDI #
23869472
Details
170.15383400000002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/WHT1096-46IN/p/23869472
Your Price
$ 170.15 / Foot
$ 184.21 / Foot BDIExpress
$ 184.21 / Foot BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101715
Weight / Kilogram
0.107
EAN
0782935250643
Product Group - BDI
M00132
Modular Belting Size
1096
Basic Construction
Solid Top
Component
Modular Belting
Modular Belting Type
Straight Running
Material Type
High Temperature
Pin Material
Polyester
Price Unit
FT
Order in Multiples of
1 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Other Features
Klean Top Belt Molded In White
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10675805
Weight / LBS
0.24
Long Description
Modular Mat Top Belting; 1096; Solid Top; Modular Belting; 1" Pitch; 46" Modular Belting Width; Straight Running; High Temperature; Polyester Pin Material
Modular Belting Width
46 Inch | 1168.4 Millimeter
Pitch
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh