https://www.bdiexpress.com/medias/INDSKFBTUNTX-1703-2OB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk4NnxpbWFnZS9qcGVnfGFHVmxMMmcxT1M4eE1ETXhNRFEwT1RreU1qQTNPQzlKVGtSVFMwWkNWRlZPVkZoZk1UY3dNMTh5VDBKZk16QXdlRE13TUM1cWNHY3wzMzE5ZmEwMzlhOWRkZTcxZDJmODA1YmMzYTlmZTE0YWNlZmU4NGViNTVkNTJiMjIyNzM4MmY5ZGQ2YjIxZmRl
https://www.bdiexpress.com/medias/INDSKFBTUNTX-1703-2OB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk4NnxpbWFnZS9qcGVnfGFHVmxMMmcxT1M4eE1ETXhNRFEwT1RreU1qQTNPQzlKVGtSVFMwWkNWRlZPVkZoZk1UY3dNMTh5VDBKZk16QXdlRE13TUM1cWNHY3wzMzE5ZmEwMzlhOWRkZTcxZDJmODA1YmMzYTlmZTE0YWNlZmU4NGViNTVkNTJiMjIyNzM4MmY5ZGQ2YjIxZmRl
NILOS
NILOS
BT 1703-13
NILOS NILOS
Description
BT 1703-13 BALL TRANSFER UNIT
Ball Transfer Unit; 2 Hole Bottom Flange; 25.4MM Ball Diameter; Steel Ball; 110 Lbs Max Load; 64 MM Flange Size; 35.7MM Base to Ball Height; 30.5MM Housing Diameter; 26.9MM Housing Height; Steel Housing
Part #
M/5903710
BDI #
1299960
Details
18.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Ball-Transfer-Unit/BT-1703-13/p/1299960
Your Price
$ 18.96 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.12
EAN
7316578047648
Product Group - BDI
M00134
Product Name
Ball Transfer Unit
Fitting Type
2 Hole Bottom Flange
Ball Material
Steel
Maximum Load
110 Lbs
Flange Size if applicable
64 MM
Housing Material
Steel
Bolt Size
5.25 Millimeter
Other Features
High Profile | Dirt Exit Hole | Drill Hole Fixing | Zinc Plated Housing
Inch - Metric
Metric
Long Description
Ball Transfer Unit; 2 Hole Bottom Flange; 25.4MM Ball Diameter; Steel Ball; 110 Lbs Max Load; 64 MM Flange Size; 35.7MM Base to Ball Height; 30.5MM Housing Diameter; 26.9MM Housing Height; Steel Housing
Housing Diameter
1.201 Inch | 30.5 Millimeter
Overall Height
1.406 Inch | 35.7 Millimeter
Base to Ball Height
1.406 Inch | 35.7 Millimeter
Stud Height if applicable
0 Inch | 0 Millimeter
Ball Outside Diameter
1 Inch | 25.4 Millimeter
Housing Height
1.059 Inch | 26.9 Millimeter
Stud Thread Length
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


