24629287
输送机配件
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
12CHT7-10
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
描述
MARTIN SPROCKET & GR 12CHT7-10
Tubular Housing; Dust and Weather-Tight Tubular Conveyor Housing; 12 IN Dia X 10 FT L X Solid; Use: Screw Conveyor
制造商部件号
12CHT7-10
BDI部件号
24629287
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/%E8%BE%93%E9%80%81%E6%9C%BA%E7%BB%84%E4%BB%B6/%E8%BE%93%E9%80%81%E6%9C%BA%E9%85%8D%E4%BB%B6/12CHT7-10/p/24629287
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M00134
产品名称
Tubular Housing
部件描述
Dust and Weather-Tight Tubular Conveyor Housing
尺寸
12 IN Dia X 10 FT L
用于
Screw Conveyor
其它特点
Conveying Material On An Incline
英寸 - 公制
Inch
类别 - BDI
Conveyor Components Accessories
名称
Housing
关键字串
Tubular
详细描述
Tubular Housing; Dust and Weather-Tight Tubular Conveyor Housing; 12 IN Dia X 10 FT L X Solid; Use: Screw Conveyor