613550
Conveyor Component Accessories
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
1CD3BB
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
1CD3BB DRIVE SHAFT ; 1 1/2" X 11 1/2" DRIVE
Screw Conveyor Drive Shaft; No 1 Drive Shaft Used without Seal; 1.5 IN Dia X 11.5 IN L; Use: Standard End Plate
Part #
1CD3BB
BDI #
613550
Details
88.43691676000002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/1CD3BB/p/613550
Your Price
$ 88.44 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
2.542
EAN
0697950085357
Product Group - BDI
R00104
Product Name
Screw Conveyor Drive Shaft
Part Description
No 1 Drive Shaft Used without Seal
Size
1.5 IN Dia X 11.5 IN L
Used For
Standard End Plate
Other Features
Ball Bearing | Used Without Seal
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Shaft
Manufacturer Item Number
1CD3BB
Manufacturer Internal Number
1CD3BB
Weight / LBS
5.6
Long Description
Screw Conveyor Drive Shaft; No 1 Drive Shaft Used without Seal; 1.5 IN Dia X 11.5 IN L; Use: Standard End Plate