341569
输送机配件
SYSTEM PLAST
SYSTEM PLAST
VG-213N-12-02
SYSTEM PLAST SYSTEM PLAST
描述
SYSTEM PLAST VG-213N-12-02
Bracket; Extended Stainless Steel Bracket; 1.38 IN L X 3.05 IN W X 6.33 IN H | 11 GA Thickness | 0.41 IN Slot | 0.5 IN Rod; Use: Where Lateral Adjustment and Setback Spacing are Needed in Guide Rail; Stainless Steel
制造商部件号
VG-213N-12-02
BDI部件号
341569
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/%E8%BE%93%E9%80%81%E6%9C%BA%E7%BB%84%E4%BB%B6/%E8%BE%93%E9%80%81%E6%9C%BA%E9%85%8D%E4%BB%B6/VG-213N-12-02/p/341569
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0787405486379
重量 / Kilogram
0.231
Product Group - BDI
M00134
产品名称
Bracket
部件描述
Extended Stainless Steel Bracket
尺寸
1.38 IN L X 3.05 IN W X 6.33 IN H | 11 GA Thickness | 0.41 IN Slot | 0.5 IN Rod
用于
Where Lateral Adjustment and Setback Spacing are Needed in Guide Rail
材料
Stainless Steel
其它特点
Stainless Steel Nut
英寸 - 公制
Inch
类别 - BDI
Conveyor Components Accessories
名称
Bracket
关键字串
Guide Rail
制造商货号
VG-213N-12-02
重量/磅
0.51
详细描述
Bracket; Extended Stainless Steel Bracket; 1.38 IN L X 3.05 IN W X 6.33 IN H | 11 GA Thickness | 0.41 IN Slot | 0.5 IN Rod; Use: Where Lateral Adjustment and Setback Spacing are Needed in Guide Rail; Stainless Steel