341617
Conveyor Component Accessories
SYSTEM PLAST
SYSTEM PLAST
VG-223-58-02
SYSTEM PLAST SYSTEM PLAST
Description
VG-223-58-02 GUIDE RAIL BRACKET ; NON-RETURNABLE SS
Bracket; Heavy Duty Extended Stainless Steel Bracket; 1.51 IN L X 3.69 IN W X 8.85 IN H | 0.41 IN Slot | 0.625 IN Rod; Use: Where Lateral Adjustment is Needed in Guide Rail; Stainless Steel
Part #
VG-223-58-02
BDI #
341617
Details
70.06461038
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-223-58-02/p/341617
Your Price
$ 70.06 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.431
EAN
0787405487499
Product Group - BDI
M00134
Product Name
Bracket
Part Description
Heavy Duty Extended Stainless Steel Bracket
Size
1.51 IN L X 3.69 IN W X 8.85 IN H | 0.41 IN Slot | 0.625 IN Rod
Used For
Where Lateral Adjustment is Needed in Guide Rail
Material
Stainless Steel
Other Features
Polyamide Knob | Sanitary Design | Hi-Temp and Corrosion Resistant
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Bracket
Keyword String
Guide Rail
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-223-58-02
Weight / LBS
0.95
Long Description
Bracket; Heavy Duty Extended Stainless Steel Bracket; 1.51 IN L X 3.69 IN W X 8.85 IN H | 0.41 IN Slot | 0.625 IN Rod; Use: Where Lateral Adjustment is Needed in Guide Rail; Stainless Steel