341651
输送机配件
SYSTEM PLAST
SYSTEM PLAST
VG-245-K-BK
SYSTEM PLAST SYSTEM PLAST
描述
SYSTEM PLAST VG-245-K-BK
L Bracket; Double Slot Molded Plastic L Bracket; 1.56 IN L X 3 IN W X 7.64 IN H | 0.33 IN Slot; Use: Where Greater Vertical Adjustment is Required in Guide Rail; Polyamide
制造商部件号
VG-245-K-BK
BDI部件号
341651
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/%E8%BE%93%E9%80%81%E6%9C%BA%E7%BB%84%E4%BB%B6/%E8%BE%93%E9%80%81%E6%9C%BA%E9%85%8D%E4%BB%B6/VG-245-K-BK/p/341651
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0787405177420
重量 / Kilogram
0.136
Product Group - BDI
M00134
产品名称
L Bracket
部件描述
Double Slot Molded Plastic L Bracket
尺寸
1.56 IN L X 3 IN W X 7.64 IN H | 0.33 IN Slot
用于
Where Greater Vertical Adjustment is Required in Guide Rail
材料
Polyamide
其它特点
Black
英寸 - 公制
Inch
类别 - BDI
Conveyor Components Accessories
名称
Bracket
关键字串
Angle
制造商货号
VG-245-K-BK
制造商内部编号
VG-245-K-BK
重量/磅
0.3
详细描述
L Bracket; Double Slot Molded Plastic L Bracket; 1.56 IN L X 3 IN W X 7.64 IN H | 0.33 IN Slot; Use: Where Greater Vertical Adjustment is Required in Guide Rail; Polyamide