341678
输送机配件
SYSTEM PLAST
SYSTEM PLAST
VG-632-516
SYSTEM PLAST SYSTEM PLAST
描述
SYSTEM PLAST VG-632-516
Heavy Duty Handle; Heavy Duty Handle; 1.34 IN L X 2.23 IN W X 6.25 IN H | 5/16-18 UNC Female Thread; Use: Door | Cabinet | Clean Out Panel | Lift Up Cover; Polyamide
制造商部件号
VG-632-516
BDI部件号
341678
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/%E8%BE%93%E9%80%81%E6%9C%BA%E7%BB%84%E4%BB%B6/%E8%BE%93%E9%80%81%E6%9C%BA%E9%85%8D%E4%BB%B6/VG-632-516/p/341678
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0787405262140
重量 / Kilogram
0.15
Product Group - BDI
M00134
产品名称
Heavy Duty Handle
部件描述
Heavy Duty Handle
尺寸
1.34 IN L X 2.23 IN W X 6.25 IN H | 5/16-18 UNC Female Thread
用于
Door | Cabinet | Clean Out Panel | Lift Up Cover
材料
Polyamide
其它特点
5/16-18 UNC Female Threaded Brass Insert | Black | Corrosion Resistant
英寸 - 公制
Inch
类别 - BDI
Conveyor Components Accessories
名称
Handle
制造商货号
VG-632-516
制造商内部编号
VG-632-516
重量/磅
0.32
详细描述
Heavy Duty Handle; Heavy Duty Handle; 1.34 IN L X 2.23 IN W X 6.25 IN H | 5/16-18 UNC Female Thread; Use: Door | Cabinet | Clean Out Panel | Lift Up Cover; Polyamide