337485
Conveyor Component Accessories
SYSTEM PLAST
SYSTEM PLAST
VG-PMI-25
SYSTEM PLAST SYSTEM PLAST
Description
VG-PMI-25 CONVEYOR GUIDE RAIL INSERT ; NON-RETURNABLE POLYGLIDE 20EA/BOX
Guide Rail Insert; Guide Rail Plastic Insert; 0.68 IN W X 0.6 IN H; Use: Used with Polyglide Rail; Plastic
Part #
VG-PMI-25
BDI #
337485
Details
183.93844840000003
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-PMI-25/p/337485
Your Price
$ 183.94 / box
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.005
EAN
0787405450837
Product Group - BDI
M00134
Product Name
Guide Rail Insert
Part Description
Guide Rail Plastic Insert
Size
0.68 IN W X 0.6 IN H
Used For
Used with Polyglide Rail
Material
Plastic
Other Features
Santoprene
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Insert
Keyword String
Guide Rail
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-PMI-25
Manufacturer Internal Number
VG-PMI-25
Weight / LBS
0.01
Long Description
Guide Rail Insert; Guide Rail Plastic Insert; 0.68 IN W X 0.6 IN H; Use: Used with Polyglide Rail; Plastic