https://www.bdiexpress.com/medias/INDVGEACSRYX-NAR-HRND-HR-300x300.jpg?context=bWFzdGVyfHJvb3R8NjAzMHxpbWFnZS9qcGVnfGFHWXlMMmcxWmk4eE1EQXlPRFUzTXpJNU5EWXlNaTlKVGtSV1IwVkJRMU5TV1ZoZlRrRlNYMGhTVGtSZlNGSmZNekF3ZURNd01DNXFjR2N8ODc0ZDFlZTM0MjY1YWI1MmI2ZWY1ZjU2NzQ3MDQ3OGE1ODE3ZjkwMTM3MjdhZTYwZWQyYTFhMGYzNDhlODQwNQ
337920
Conveyor Component Accessories
SYSTEM PLAST
SYSTEM PLAST
VG-S58HR-20
SYSTEM PLAST SYSTEM PLAST
Description
VG-S58HR-20 HALF ROUND ROD ; NON-RETURNABLE SS 5/8" 20FT/BOX
Half Round Bar; Half Round Bar; 0.625 IN Dia X 20 FT L; Use: Conveyor Side Guide; Stainless Steel
Part #
VG-S58HR-20
BDI #
337920
Details
819.3230184
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-S58HR-20/p/337920
Your Price
$ 819.32 / box
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
4.536
EAN
0787405516526
Product Group - BDI
M00134
Product Name
Half Round Bar
Part Description
Half Round Bar
Size
0.625 IN Dia X 20 FT L
Used For
Conveyor Side Guide
Material
Stainless Steel
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Bar
Keyword String
Half Round
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-S58HR-20
Manufacturer Internal Number
VG-S58HR-20
Weight / LBS
10
Long Description
Half Round Bar; Half Round Bar; 0.625 IN Dia X 20 FT L; Use: Conveyor Side Guide; Stainless Steel