606667
Screw Conveyor Hanger Bearings
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CHB606
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CHB606 HANGER BEARING ; 3" BALL BRG
Hanger Bearing; 3" Bore; Hanger Housing; Cast Iron; Ball Bearing; 60 | 70 Hanger Type; 1 Piece Solid
Part #
CHB606
BDI #
606667
Details
846.52609338
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Screw-Conveyor-Hanger-Bearings/CHB606/p/606667
Your Price
$ 846.53 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
8.163
EAN
0697950079905
Product Group - BDI
M00134
Product Name
Hanger Bearing
Housing Style
Hanger
Bearing Material
Cast Iron
Rolling Element
Ball
Hanger Type
60 | 70
Bearing Configuration
1 Piece Solid
Inch - Metric
Inch
Category - BDI
Conveyor Components Hanger Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer Internal Number
CHB606
Weight / LBS
17
Long Description
Hanger Bearing; 3" Bore; Hanger Housing; Cast Iron; Ball Bearing; 60 | 70 Hanger Type; 1 Piece Solid
Bore
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh