https://www.bdiexpress.com/medias/INDXXXXXXXXX-25110838-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc1NTV8aW1hZ2UvanBlZ3xhR1kzTDJneE9TOHhNREEzTmpVM09USXpNemd5TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRBNE16aGZNekF3V0RNd01DNXFjR2N8MWJjOTM4YWZjNjBhMjExMDYxYmY4NmY5ZDI5NDA2Mzc4ZGVkYjNhNmViOWUyNjM3ZTJjOWMwNzhmZjQwNDEzZA
25110839
物料搬运
HABASIT BELTING
HABASIT BELTING
M1234 17.7INX10FT FG NT/POLY NAT/PBT ROD
HABASIT BELTING HABASIT BELTING
描述
HABASIT BELTING M1234 17.7INX10FT FG NT/POLY NAT/PBT ROD
Modular Belt; 17.7" Width; 10' Length; 1/2" Pitch; Nub Top Flush Grid; White Color; Polypropylene Material; Poly Butylene Terephthalate Rod Material
制造商部件号
M1234 17.7INX10FT FG NT/POLY NAT/PBT ROD
BDI部件号
25110839
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/M1234-17-7INX10FT-FG-NT-POLY-NAT-PBT-ROD/p/25110839
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M00132
名称
Belt
关键字串
Modular
产品明细
Modular Belt
产品规格
17.7" Width; 10' Length; 1/2" Pitch; Nub Top Flush Grid; White Color; Polypropylene Material; Poly Butylene Terephthalate Rod Material
详细描述
Modular Belt; 17.7" Width; 10' Length; 1/2" Pitch; Nub Top Flush Grid; White Color; Polypropylene Material; Poly Butylene Terephthalate Rod Material