https://www.bdiexpress.com/medias/INDXXXXXXXXX-24122664-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQ3NTN8aW1hZ2UvanBlZ3xhRFE0TDJnME5pOHhNREl3TmpjeE5qRTJOakUzTkM5SlRrUllXRmhZV0ZoWVdGaGZNalF4TWpJMk5qUmZNekF3V0RNd01DNXFjR2N8MjliMmUzMzY1YzVhOWI1Yzc5YTk2MDg3MDRiYzRmMWJiZWI4MTJjZTUwNGVkMDYzNzhkOWE5ZmYwYzgwYTY3ZA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-24122664-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQ3NTN8aW1hZ2UvanBlZ3xhRFE0TDJnME5pOHhNREl3TmpjeE5qRTJOakUzTkM5SlRrUllXRmhZV0ZoWVdGaGZNalF4TWpJMk5qUmZNekF3V0RNd01DNXFjR2N8MjliMmUzMzY1YzVhOWI1Yzc5YTk2MDg3MDRiYzRmMWJiZWI4MTJjZTUwNGVkMDYzNzhkOWE5ZmYwYzgwYTY3ZA
24123090
Mechanical Power Transmission
FALK
FALK
7708140
FALK FALK
Description
7708140 V-BELT GUARD ; NON-RETURNABLE QUADRIVE 42" W
V-Belt Guard; 12" Maximum Sheave Diameter; 14" X 42" X 6" Size ; For 5107-5215 Size Quadrives Gear Drive
Part #
10523205
BDI #
24123090
Details
1219.52
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/7708140/p/24123090
Your Price
$ 1,219.52 / each
$ 1,220.00 / each BDIExpress
$ 1,220.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111809
Weight / Kilogram
16.76
EAN
0782934951718
Product Group - BDI
M02284
Noun
Guard
Keyword String
V-Belt
Manufacturer URL
https://www.rexnord.com
Weight / LBS
24.52
Product Detail
V-Belt Guard
Product Specification
12" Maximum Sheave Diameter; 14" X 42" X 6" Size
Long Description
V-Belt Guard; 12" Maximum Sheave Diameter; 14" X 42" X 6" Size ; For 5107-5215 Size Quadrives Gear Drive
