https://www.bdiexpress.com/medias/INDFENBLTXXX-RND-ORG-85-300X300.jpg?context=bWFzdGVyfHJvb3R8MTIyMzB8aW1hZ2UvanBlZ3xhR014TDJoaFlTOHhNREUwTVRjME9EYzRPVEkzT0M5SlRrUkdSVTVDVEZSWVdGaGZVazVFWDA5U1IxODROVjh6TURCWU16QXdMbXB3Wnd8NGE1NDVkNzI3MGM0NDU1MDM2NzY3ZGFjYjc5YjMyNDBhNGYxMTQ4ZWQxNzc1ZjNkYjAyYjZlM2E2MTJmMTFiZg
https://www.bdiexpress.com/medias/INDFENBLTXXX-RND-ORG-85-300X300.jpg?context=bWFzdGVyfHJvb3R8MTIyMzB8aW1hZ2UvanBlZ3xhR014TDJoaFlTOHhNREUwTVRjME9EYzRPVEkzT0M5SlRrUkdSVTVDVEZSWVdGaGZVazVFWDA5U1IxODROVjh6TURCWU16QXdMbXB3Wnd8NGE1NDVkNzI3MGM0NDU1MDM2NzY3ZGFjYjc5YjMyNDBhNGYxMTQ4ZWQxNzc1ZjNkYjAyYjZlM2E2MTJmMTFiZg
FENNER DRIVES
FENNER DRIVES
12MM ORANGE 85 30.5M/BOX
FENNER DRIVES FENNER DRIVES
Description
12MM ORANGE 85 30.5M/BOX ROUND BELT ; POR NON RETURNABLE OPEN END
Belt, Round; Endless Round; Solid; 12MM Belt Diameter; 30500MM Belt Length; Polyurethane Outer Material
Part #
L04OG8512M
BDI #
15061988
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Round/12MM-ORANGE-85-30-5M-BOX/p/15061988
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111803
Weight / Kilogram
4.8
EAN
0662345801508
Product Group - BDI
M02236
Belt Style
Open End Round
Belt Type
Solid
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Eagle Orange 85
Category - BDI
Round Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Round Endless
Manufacturer URL
Long Description
Belt, Round; Endless Round; Solid; 12MM Belt Diameter; 30500MM Belt Length; Polyurethane Outer Material
Belt Length
1200.787 Inch | 30500 Millimeter
Belt Diameter
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

