Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

160XL100 https://www.bdiexpress.com/medias/INDCARBLTXXX-SYNC-L-H-XL-XH-300X300.jpg?context=bWFzdGVyfHJvb3R8MTEwMDB8aW1hZ2UvanBlZ3xhR0ZsTDJoak5TOHhNREUyTkRRMU5UUXdOelkwTmk5SlRrUkRRVkpDVEZSWVdGaGZVMWxPUTE5TVgwaGZXRXhmV0VoZk16QXdXRE13TUM1cWNHY3xjM2NkMTMyNjZjNWFlYTZhYjE5ZGRmYWRlMjEyNzRlOGVmN2JjZGI3NjVlYjdjZjJhOTg4MDE1ZjViOWQ3YjM2
22456414 Drive Belts Synchronous Inch and Millimeter 

TIMKEN TIMKEN

160XL100

Description

160XL100 SYNCHRONOUS BELT ; SYNCHRO-COG 101804901

Synchronous Belt; 1/5 Inch Pitch; 16" Pitch Length; 1" Belt Width; Standard Timing Tooth Profile; XL; Fiberglass Tensile Material; Rubber Outer Material

Part #

160XL100

BDI #
22456414

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

17.45 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 17.45 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.028
EAN
0038244012237
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
1/5 Inch
Tooth Profile
Standard Timing
Belt Series
XL
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt Synchronous Inch
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Long Description
Synchronous Belt; 1/5 Inch Pitch; 16" Pitch Length; 1" Belt Width; Standard Timing Tooth Profile; XL; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
16 Inch | 406.4 Millimeter
Belt Width
1 Inch | 25.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh