

GATES
GATES
E441 HI POWER
GATES GATES
Description
E441 HI POWER V-BELT
V-Belt; E-40X Series; 445"-11357MM Belt Outside Length; 1-1/2"-40MM Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material
Part #
90062441
BDI #
1123702
Details
1855.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/E441-HI-POWER/p/1123702
Your Price
$ 1,855.82 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
11.7
EAN
0072053345896
Product Group - BDI
M02356
Belt Series
E | 40X
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Fabric
Other Features
Hi Power
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
40X11200Li ; E441 HI POWER
Weight / LBS
11.709
Long Description
V-Belt; E-40X Series; 445"-11357MM Belt Outside Length; 1-1/2"-40MM Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material
Belt Outside Length
445 Inch | 11357 Millimeter
Belt Width
1.5 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh