GATES
GATES
20G3596
GATES GATES
Description
20G3596 VARIABLE SPEED BELT ; POR NON-RETURNABLE
Belt, Variable Speed; 28 Degree Angle; 35.961" Belt Pitch Length; 1.204" Belt Width; 37.134" Belt Outside Length; Aramid Tensile Material; Rubber Outer Material
Part #
98271110
BDI #
20914352
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/20G3596/p/20914352
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.426
EAN
0770075625919
Product Group - BDI
M02356
Belt Series
28 Degree Angle
Belt Style
Variable Speed
Tensile Material
Aramid
Outer Material
Rubber
Other Features
G-Force
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Weight / LBS
0.94
Long Description
Belt, Variable Speed; 28 Degree Angle; 35.961" Belt Pitch Length; 1.204" Belt Width; 37.134" Belt Outside Length; Aramid Tensile Material; Rubber Outer Material
Belt Outside Length
37.134 Inch | 943.204 Millimeter
Belt Width
1.204 Inch | 30.582 Millimeter
Belt Pitch Length
35.961 Inch | 913.409 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh