Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

23X8-750 https://www.bdiexpress.com/medias/INDGATBLTXXX-VSPD-X-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxNTZ8aW1hZ2UvanBlZ3xhRGc1TDJoak9DODVPRE0wTlRJMk9UazROVFU0TDBsT1JFZEJWRUpNVkZoWVdGOVdVMUJFWDFoZk16QXdlRE13TUM1cWNHY3xhNTcyYzI3ZmRlZmI3YjZiMWM5ZWYxYzhhNzZlYzMyYWNiZWEzYzljMzI1NWM3ZDc1NDgyMTY4ZDE3NWIxZDU5
1100615 Drive Belts Variable Speed 

GATES GATES

23X8-750

Description

GATES 23X8-750

Belt, Variable Speed; 26 Degree Angle; 750MM Pitch Length; 23MM Belt Width; 800.27MM Outside Length; Fiberglass Tensile Material; Fabric Outer Material

Part #

23X8-750

BDI #
1100615

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.161
Product Group - BDI
M02354
Belt Series
26 Degree Angle
Belt Style
Variable Speed
Tensile Material
Fiberglass
Outer Material
Fabric
Other Features
Neoprene Rubber Body | Flex-Bonded Tensile Cord
Inch - Metric
Metric
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.gates.com
Weight / LBS
0.35494
Long Description
Belt, Variable Speed; 26 Degree Angle; 750MM Pitch Length; 23MM Belt Width; 800.27MM Outside Length; Fiberglass Tensile Material; Fabric Outer Material
Belt Outside Length
31.507 Inch | 800.27 Millimeter
Belt Pitch Length
29.528 Inch | 750 Millimeter
Belt Width
0.906 Inch | 23 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh