

GATES
GATES
2530V680
GATES GATES
Description
2530V680 VARIABLE SPEED BELT ; 22/PAK
30 Degree Angle Series; Variable Speed Style; 68" Pitch Length; 1-9/16" Width; 68.7" Outside Length; Polyester Tensile Material
Part #
98040854
BDI #
1101428
Details
609.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/2530V680/p/1101428
Your Price
$ 609.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
1.544
EAN
0072053253863
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
2530V680
Manufacturer Internal Number
9804-0854
Weight / LBS
2.51
Long Description
30 Degree Angle Series; Variable Speed Style; 68" Pitch Length; 1-9/16" Width; 68.7" Outside Length; Polyester Tensile Material
Belt Width
1.562 Inch | 39.675 Millimeter
Belt Pitch Length
68 Inch | 1,727.2 Millimeter
Belt Outside Length
68.7 Inch | 1,744.98 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh