TB WOODS
TB WOODS
5230V867
TB WOODS TB WOODS
Description
5230V867 VARIABLE SPEED BELT
30 Degree Angle Series; Variable Speed Style; 86.7" Pitch Length; 3-1/4" Width; 88.3" Outside Length; Kevlar Tensile Material
Part #
5230V867
BDI #
987971
Details
1988.6
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/5230V867/p/987971
Your Price
$ 1,988.60 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
4.602
EAN
0698672794923
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
5230V867
Weight / LBS
10.2
Long Description
30 Degree Angle Series; Variable Speed Style; 86.7" Pitch Length; 3-1/4" Width; 88.3" Outside Length; Kevlar Tensile Material
Belt Width
3.25 Inch | 82.55 Millimeter
Belt Outside Length
88.3 Inch | 2,242.82 Millimeter
Belt Pitch Length
86.7 Inch | 2,202.18 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


