https://www.bdiexpress.com/medias/INDUSTPULLEY-SYNC-SOL-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUwNTd8aW1hZ2UvanBlZ3xhRGxqTDJoaVppOHhNRE14TkRRME5qazVOVFE0Tmk5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w1ZGMxZjZkY2I4MTQ2N2Y5MTgyMmQ2ZThjZDZiYzgyNDQ1ZGQ0ODViZDc3NTU4MmJkMjIzYjdmZDYxNmEwOGZl
923741
Pulleys - Synchronous
TSUBAKI
TSUBAKI
288MT30AF-H
TSUBAKI TSUBAKI
Description
288MT30AF H ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 30MM Belt Width; 8 MM Belt Pitch; 8M-30 Belt Style; 28 Teeth; 38.1MM Face Width; Bushed; 69.926MM Outside Diameter; 71.298MM Pitch Diameter; Yes Keyway; H Bushing; No Minimum Plain Bore
Part #
288MT30AF-H
BDI #
923741
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/288MT30AF-H/p/923741
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223730314
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-30
Number of Teeth
28
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
H
Minimum Plain Bore
No
Other Features
QD Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Long Description
Synchronous Pulley; 30MM Belt Width; 8 MM Belt Pitch; 8M-30 Belt Style; 28 Teeth; 38.1MM Face Width; Bushed; 69.926MM Outside Diameter; 71.298MM Pitch Diameter; Yes Keyway; H Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
3.15 Inch | 80.01 Millimeter
Outside Diameter
2.753 Inch | 69.926 Millimeter
Belt Width
1.181 Inch | 30 Millimeter
Face Width
1.5 Inch | 38.1 Millimeter
Pitch Diameter
2.807 Inch | 71.298 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh