326094
Sheaves - Fixed Pitch
BROWNING
BROWNING
2F3V31X7/8
BROWNING BROWNING
Description
2F3V31X7/8 V-BELT PULLEY SHEAVE ; NON-RETURNABLE
7/8" Bore; 2 Grooves; 3.15" Outside Diameter; Finished Bore; No Bushing; 3V Belt Series; 3.1" Pitch Minimum; 3.1" Pitch Maximum; Keyway
Part #
1059716
BDI #
326094
Details
120.79845291000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2F3V31X7-8/p/326094
Your Price
$ 120.80 / each
$ 161.93 / each BDIExpress
$ 161.93 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
0.914
EAN
0662289269211
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
3V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Type F
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
2F3V31X7/8
Manufacturer Internal Number
1059716
Weight / LBS
1
Long Description
7/8" Bore; 2 Grooves; 3.15" Outside Diameter; Finished Bore; No Bushing; 3V Belt Series; 3.1" Pitch Minimum; 3.1" Pitch Maximum; Keyway
Pitch Diameter Maximum
3.1 Inch | 78.74 Millimeter
Pitch Diameter Minimum
3.1 Inch | 78.74 Millimeter
Bore
0.875 Inch | 22.225 Millimeter
Outside Diameter
3.15 Inch | 80.01 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh