![8-5V31.50-M](/medias/INDDODPULLEY-FXD-8G-BSH-QD-5V-M-A-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg1MjV8aW1hZ2UvanBlZ3xhREpoTDJnd1pTOHhNRFkwT1RJM01UUTJPREEyTWk5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpoSFgwSlRTRjlSUkY4MVZsOU5YMEZmTXpBd2VETXdNQzVxY0djfGM0ZDZiOTA0MGZjZWViODY5MzNlZDc2MGMxMzZkNjk2MGU4NjZiZTEwZjYyOWJjOTMyYWNjMzc3MmZkNmIwYTM)
![8-5V31.50-M](/medias/INDDODPULLEY-FXD-8G-BSH-QD-5V-M-A-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg1MjV8aW1hZ2UvanBlZ3xhREpoTDJnd1pTOHhNRFkwT1RJM01UUTJPREEyTWk5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpoSFgwSlRTRjlSUkY4MVZsOU5YMEZmTXpBd2VETXdNQzVxY0djfGM0ZDZiOTA0MGZjZWViODY5MzNlZDc2MGMxMzZkNjk2MGU4NjZiZTEwZjYyOWJjOTMyYWNjMzc3MmZkNmIwYTM)
280489
Sheaves - Fixed Pitch
DODGE
DODGE
8-5V31.50-M
DODGE DODGE
Description
8-5V31.50-M V-BELT QD SHEAVE
Transmission Pulley; 8 Grooves; 31-1/2" Outside Diameter; Bushed; M Bushing Size; 5V Belt Series; 5/8" Belt Width Minimum; 5/8" Belt Width Maximum; 31-1/2" Pitch Diameter Minimum; 31-1/2" Pitch Diameter Maximum; Keyway
Part #
455413
BDI #
280489
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
3248.74284487
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/8-5V31-50-M/p/280489
Your Price
$ 3,248.74 / each
$ 5,760.00 / each BDIExpress
$ 5,760.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
120.202
EAN
0782475154883
Product Group - BDI
M02350
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
M
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
455413
Weight / LBS
246
Long Description
Transmission Pulley; 8 Grooves; 31-1/2" Outside Diameter; Bushed; M Bushing Size; 5V Belt Series; 5/8" Belt Width Minimum; 5/8" Belt Width Maximum; 31-1/2" Pitch Diameter Minimum; 31-1/2" Pitch Diameter Maximum; Keyway
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
31.5 Inch | 800.1 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Outside Diameter
31.5 Inch | 800.1 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Bushing Bore Range
2 To 5-1/2 Inch | 50 to 120 Millimeter
Pitch Diameter Maximum
31.5 Inch | 800.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh