https://www.bdiexpress.com/medias/INDUSTSPKTXX-RC-B-1-SP-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3OTR8aW1hZ2UvanBlZ3xhRFV3TDJnd01DOHhNRE16TlRnMk16azJNelkzT0M5SlRrUlZVMVJUVUV0VVdGaGZVa05mUWw4eFgxTlFYMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3xmOTY5N2NiNTFiMGRhMjFiM2RjZjIyMzk4YjM3MDQ1MGQyNzI1MDkyN2YwYzljN2IxNDg5YTRmNTBhYzA3NDUw
https://www.bdiexpress.com/medias/INDUSTSPKTXX-RC-B-1-SP-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3OTR8aW1hZ2UvanBlZ3xhRFV3TDJnd01DOHhNRE16TlRnMk16azJNelkzT0M5SlRrUlZVMVJUVUV0VVdGaGZVa05mUWw4eFgxTlFYMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3xmOTY5N2NiNTFiMGRhMjFiM2RjZjIyMzk4YjM3MDQ1MGQyNzI1MDkyN2YwYzljN2IxNDg5YTRmNTBhYzA3NDUw
TSUBAKI
TSUBAKI
78B12F X 1-15/16 SPLIT
TSUBAKI TSUBAKI
Description
78B12F X 1-15/16 SPLIT SPROCKET ; 1-15/16" KWY 2SS
Roller Chain Sprocket; 1-15/16" Bore; 78 Chain; 12 Teeth; 1 Row of Teeth; Yes Hardened Teeth; 10-3/4" Outside Diameter; 10.081" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
78B12F X 1-15/16 SPLIT
BDI #
20887114
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/78B12F-X-1-15-16-SPLIT/p/20887114
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
13.152
EAN
0009703901090
Product Group - BDI
M02312
Chain Size
78
Number of Teeth
12
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Engineered Class Sprocket | Split Type
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Engineered Class
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
29
Long Description
Roller Chain Sprocket; 1-15/16" Bore; 78 Chain; 12 Teeth; 1 Row of Teeth; Yes Hardened Teeth; 10-3/4" Outside Diameter; 10.081" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Outside Diameter
10.75 Inch | 273.05 Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Chain Pitch
2.609 Inch | 66.269 Millimeter
Pitch Diameter
10.081 Inch | 256.057 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

