https://www.bdiexpress.com/medias/INDXXXCHNXXX-5-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk3MDl8aW1hZ2UvanBlZ3xhRFF5TDJoa1lTOHhNREl5T0RrNU1UQTJOakUwTWk5SlRrUllXRmhEU0U1WVdGaGZOVjlEVDFSZlUxUkVYek13TUhnek1EQXVhbkJufDcxYmVmM2UxMzFhNzUzN2ViY2NkYjc2ZTBlZjlhMzc0NDZkNTliOGNjZmZmMmM4YWI1YmUxYTExNDE2YWJkNTQ
https://www.bdiexpress.com/medias/INDXXXCHNXXX-5-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk3MDl8aW1hZ2UvanBlZ3xhRFF5TDJoa1lTOHhNREl5T0RrNU1UQTJOakUwTWk5SlRrUllXRmhEU0U1WVdGaGZOVjlEVDFSZlUxUkVYek13TUhnek1EQXVhbkJufDcxYmVmM2UxMzFhNzUzN2ViY2NkYjc2ZTBlZjlhMzc0NDZkNTliOGNjZmZmMmM4YWI1YmUxYTExNDE2YWJkNTQ
TSUBAKI
TSUBAKI
140-5 EN COT 10FT
TSUBAKI TSUBAKI
Description
140EN-5CB ; POR 140EN-5 COT X10FT LG ENERG SER
Roller Chain; 140-5 Chain Size; Cottered; 1-3/4" Chain Pitch; Standard Chain Series; 5 Strand; Carbon Steel; ANSI; 1" Roller Diameter; 1" Roller Width; 0.221" Plate Thickness; 1.661" Plate Height; Curved; 1/2" Pin Diameter
Part #
140-5 EN COT 10FT
BDI #
905682
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/140-5-EN-COT-10FT/p/905682
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0
Product Group - BDI
M02290
Chain Size
140-5
Basic Construction
Cottered
Component
Chain
Chain Series
Standard
Number of Strands
5
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Other Features
Energy Series | Extended Pin with Thread
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; 140-5 Chain Size; Cottered; 1-3/4" Chain Pitch; Standard Chain Series; 5 Strand; Carbon Steel; ANSI; 1" Roller Diameter; 1" Roller Width; 0.221" Plate Thickness; 1.661" Plate Height; Curved; 1/2" Pin Diameter
Roller Width
1 Inch | 25.4 Millimeter
Plate Height
1.661 Inch | 42.189 Millimeter
Chain Pitch
1.75 Inch | 44.45 Millimeter
Roller Diameter
1 Inch | 25.4 Millimeter
Plate Thickness
0.221 Inch | 5.613 Millimeter
Pin Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

